text.skipToContent text.skipToNavigation

Bosch Cordless Circular saw GKS18V-LI SOLO BX

Article number B4045.005.025
Nominal voltage (V) 18
Battery capacity (Ah) 0
Weight including battery-pack (kg) 4.1
Cutting depth (90°) (mm) 51
Cutting depth (45°) (mm) 40
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 0
Weight including battery-pack (kg) 4.1
Cutting depth (90°) (mm) 51
Cutting depth (45°) (mm) 40
Saw blade diameter (mm) 165
Saw blade bore hole (mm) 20
Idle rotational speed (1/min) 3900
With battery charger Yes

Article numbers

Article number B4045.005.025
EAN 3165140625272
UBB 500625664304
UNSPSC 23231200
Manufacturer article nr  060166H006
Do not close this page. This message will disappear, when the page is fully loaded.