text.skipToContent text.skipToNavigation

HPX Aluminium tape 75mm x 50m AL7550


Article number AL7550HPX
Colour Aluminium
Width 75
Thickness (mm) 0.08
Length 50
Material Aluminium
Temperature resistance (°C) 120 - 120
Self sticking/amalgamating Yes
Packed per 1

Specifications

Colour Aluminium
Width 75
Thickness (mm) 0.08
Length 50
Material Aluminium
Temperature resistance (°C) 120 - 120
Self sticking/amalgamating Yes

Article numbers

Article number AL7550HPX
EAN 5425014224238
UBB 500619967523
UNSPSC 31201500
Manufacturer article nr  AL7550
Do not close this page. This message will disappear, when the page is fully loaded.