text.skipToContent text.skipToNavigation

Abus Cylinder locks 65/50

Article number A9906.065.050
Colour Brass
Lock width (mm) 50
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel

Specifications

Colour Brass
Lock width (mm) 50
Number of keys 2
Material lock case Brass
Material (lock) shackle Steel

Description

Shackle locks automatically. Brass single-piece body. Brass pin cylinder. Nickle-plated tempered steel shackle. With 2 keys.

Article numbers

Article number A9906.065.050
EAN 4003318023446
UBB 240325020727
UNSPSC 46171501
Manufacturer article nr  02344
Do not close this page. This message will disappear, when the page is fully loaded.