text.skipToContent text.skipToNavigation

Abus Discus locks 26/90

Article number A9905.026.090
Colour Stainless steel
Lock width (mm) 90
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes

Specifications

Colour Stainless steel
Lock width (mm) 90
Number of keys 2
Material lock case Stainless steel
Material (lock) shackle Steel
Discus model Yes

Article numbers

Article number A9905.026.090
EAN 4003318203404
UBB 240325065110
UNSPSC 46171501
Manufacturer article nr  20340
Do not close this page. This message will disappear, when the page is fully loaded.