text.skipToContent text.skipToNavigation

RAPI 5000PC STAPLES CABLE NO.28 10MM


Article number A8119.100.102
Surface protection Hot-dip galvanized
Material quality Other
Material Steel
Leg length (mm) 10
Packed per 1

Specifications

Surface protection Hot-dip galvanized
Material quality Other
Material Steel
Leg length (mm) 10

Article numbers

Article number A8119.100.102
EAN 7313468935108
UBB 500500379564
UNSPSC 31162000
Manufacturer article nr  11893510
Do not close this page. This message will disappear, when the page is fully loaded.