text.skipToContent text.skipToNavigation

First aid kit 44,5X32X15

Article number 9Z622620
Width (m) 320
Model Case
Height (mm) 150
Depth (mm) 445
With wall mount Yes
Model with bracket

Specifications

Width (m) 320
Model Case
Height (mm) 150
Depth (mm) 445
With wall mount Yes
Model with bracket

Article numbers

Article number 9Z622620
EAN 8715494577311
UBB 500513168210
UNSPSC 42171900
Manufacturer article nr  CON13169
Do not close this page. This message will disappear, when the page is fully loaded.