text.skipToContent text.skipToNavigation

3M Flap disc 566A 180MM P040


3M™ Flap Disc 566A provides a versatile one-disc system for metal fabrication applications where durability is required for medium-weight grinding, small weld removal, finishing and surface preparation. Our 566A discs are for use with an angle grinder and provide a one-step grinding and blending solution.Use 3M™ Flap Disc 566A, featuring self-sharpening

Article number 9S607331
Diameter 180
Type Disc
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 40
Packed per 10
Full Box only

Specifications

Diameter 180
Type Disc
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 40
Model 566A

Description

3M™ Flap Disc 566A provides a versatile one-disc system for metal fabrication applications where durability is required for medium-weight grinding, small weld removal, finishing and surface preparation. Our 566A discs are for use with an angle grinder and provide a one-step grinding and blending solution.Use 3M™ Flap Disc 566A, featuring self-sharpening alumina zirconia that provides better longevity and increased cutting power over aluminium oxide. Run on a right angle grinder, our 566A discs are a one-step system for grinding and blending. The strong, Y-weight polyester-cotton backing offers flexibility and supports a fast cut on medium to high pressure grinding and finishing applications.

Article numbers

Article number 9S607331
EAN 5902658650451
UBB 500634247612
UNSPSC 27110000
Manufacturer article nr  65045
Do not close this page. This message will disappear, when the page is fully loaded.