text.skipToContent text.skipToNavigation

3M Cutting wheel 65512 T41 125X1X22MM

Article number 9O033752
Application Cutting
Shape Flat
Thickness (mm) 1
Max. number of revolutions (1/min) 20000
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Max. number of revolutions (1/min) 20000
Disc diameter (mm) 125
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Ceramics
Model Flat

Article numbers

Article number 9O033752
EAN 5902658655128
UBB 500634211485
UNSPSC 27110000
Manufacturer article nr  7100094901
Do not close this page. This message will disappear, when the page is fully loaded.