text.skipToContent text.skipToNavigation

Facom Adjustable wrench 113A.6C


Article number 9A095567
Surface protection Chromium-plated
Weight 125
Length 155
Max. spanner opening (mm) 20
Low spark model No
Scale (mm) ['0', '20']
Tested according to ISO 6787 Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 125
Length 155
Max. spanner opening (mm) 20
Low spark model No
Scale (mm) ['0', '20']
Tested according to ISO 6787 Yes

Article numbers

Article number 9A095567
EAN 3148517037182
UBB 500637402404
UNSPSC 27111726
Manufacturer article nr  113A.6C
Do not close this page. This message will disappear, when the page is fully loaded.