text.skipToContent text.skipToNavigation

Loctite 638 Retaining compound 50


High temperature resistant. Tolerates slight contamination from industrial oils. High strength on all metals including passive substrates (e.g. stainless steel). Recommended for fastening shafts and axles, pinions, pulleys and cylindrical parts similar.

Article number 90006.638.050
Volume (l)
Colour Green
Colour Green
Application Other
Packaging Tube
Packed per 1

Specifications

Volume (l) 50
Colour Green
Colour Green
Application Other
Packaging Tube
Working time (s) 240 - 240
Waterproof No
Max. temperature (°C) 150
Curing process Other
Transparent No
With brush No
Waterborne No
Physical form Liquid
Melting temperature (°C) -55 - 180
Ready-made Yes
Viscosity (Pa-s) 2.5

Description

High temperature resistant. Tolerates slight contamination from industrial oils. High strength on all metals including passive substrates (e.g. stainless steel). Recommended for fastening shafts and axles, pinions, pulleys and cylindrical parts similar.

Article numbers

Article number 90006.638.050
EAN 5010266638300
UBB 950570002424
UNSPSC 85214003
Manufacturer article nr  1803365
Do not close this page. This message will disappear, when the page is fully loaded.