text.skipToContent text.skipToNavigation

Loctite 577 Thread sealant 250

Article number 90005.577.250
Volume (l)
Colour Yellow
Max. temperature (°C) 150
Physical form Liquid
Melting temperature (°C) -55°C to +150°C
Viscosity (Pa-s) 16,000 – 33,000 mPa·s

Specifications

Volume (l) 250
Colour Yellow
Max. temperature (°C) 150
Physical form Liquid
Melting temperature (°C) -55°C to +150°C
Viscosity (Pa-s) 16,000 – 33,000 mPa·s

Article numbers

Article number 90005.577.250
EAN 5010266577609
UBB 950570005989
UNSPSC 31201700
Manufacturer article nr  88564
Do not close this page. This message will disappear, when the page is fully loaded.