text.skipToContent text.skipToNavigation

Uvex Safety goggles ultravision 9302-245 Transparent


Article number 8W583535
Design Twin lens spectacles
Weight 83
Adjustable No
Loose glass No
Fitting on eyeglasses No
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 83
Adjustable No
Loose glass No
Fitting on eyeglasses No
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Indirect
Material frame Plastic
Colour frame Multi-coloured
Model ultravision

Article numbers

Article number 8W583535
EAN 4031101188065
UBB 500572250420
UNSPSC 46181804
Manufacturer article nr  9302245 (71758400)
Do not close this page. This message will disappear, when the page is fully loaded.