text.skipToContent text.skipToNavigation

3M Safety helmet G3000DUV White


3M™ Series G3000 hard hat has been designed in close collaboration with industrial and forestry workers. It is intended for use in harsh environments with tough demands for effective protection, excellent ventilation and a maximum field of vision. The slim design means that falling objects slide off easily and do not dislodge the helmet from its positio

Article number 8V273354
Colour White
Model Cap style
Weight (g) 310
Adjustment Pin lock
Dimension (mm) 540 - 620
Packed per 1

Specifications

Colour White
Model Cap style
Weight (g) 310
Adjustment Pin lock
Dimension (mm) 540 - 620
Material Polyethylene (PE)
With sweatband Yes
Suspension 4-point
High visibility (signal colours) Yes
With neck protection No
With facial shield No
With ear muff No
VDE tested Yes
Model Uvicator
Type 7000108298

Description

3M™ Series G3000 hard hat has been designed in close collaboration with industrial and forestry workers. It is intended for use in harsh environments with tough demands for effective protection, excellent ventilation and a maximum field of vision. The slim design means that falling objects slide off easily and do not dislodge the helmet from its position. Softly rounded design, without any sharp or protruding components, the extremely comfortable lining and the simple adjustment of the neck strap make the G3000 unique.For head protection designed for harsh environments, use 3M™ Hard Hat Series G3000. Helmets meet EN 397:212+A1:2012 requirements with the harness rotated through 180° (back to front)Our hard hat is available with pinlock or ratchet suspension and a plastic or leather sweatband. It features a softly rounded design that provides a good field of vision and helps avoid parts snagging on cables or branches. It’s available with or without ventilation holes that are distributed over a large area offer maximum through-flow of air, increasing wearer comfort. A short peak gives improved upwards visibility and a 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it’s time to replace it. The head harness can be rotated 180° for better visibility when working in confined spaces. Helmets meet EN 397:212+A1:2012 requirements with the harness rotated through 180° (back to front) and Electrically insulated versions meeting EN 50365:2002 for use on low voltage installations

Article numbers

Article number 8V273354
EAN 4046719272662
UBB 500512534610
UNSPSC 46181701
Manufacturer article nr  G30DUVVI
Do not close this page. This message will disappear, when the page is fully loaded.