text.skipToContent text.skipToNavigation

Tyrolit Diamond cup disc 125X18X22,2


Quiet grinding and clean shaping of corners and edges Maximum performance and lifetime. Broad product range.

Article number 8N746719
Application Cutting
Thickness (mm) 18
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Packed per 1

Specifications

Application Cutting
Thickness (mm) 18
Disc diameter (mm) 125
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter (mm) 22.2
Bowl wheel Yes
Model STHD

Description

Quiet grinding and clean shaping of corners and edges Maximum performance and lifetime. Broad product range.

Article numbers

Article number 8N746719
EAN 9003173483879
UBB 500572086188
UNSPSC 31191500
Manufacturer article nr  348387
Do not close this page. This message will disappear, when the page is fully loaded.