text.skipToContent text.skipToNavigation

WERA RAP UNI BITHOLD 889/4/11/4"X75MM


889/4/1 Rapidaptor Universal Bit Holder, 1/4", x 75 mmRapidaptor universal holder for bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). The Rapidaptor allows mounting the bits without using the sleeve. The bit is removed by simply pushing it forward - for lightning-fast bit changes, even with just one hand. The stron

Article number 81619.052.625
Length (m) 75
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length (m) 75
Magnetic Yes
Fast exchange head Yes
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Model 889/4/1

Description

889/4/1 Rapidaptor Universal Bit Holder, 1/4", x 75 mmRapidaptor universal holder for bits with 1/4", external hexagon drive as per DIN ISO 1173-C 6.3 and E 6.3 (ISO 1173). The Rapidaptor allows mounting the bits without using the sleeve. The bit is removed by simply pushing it forward - for lightning-fast bit changes, even with just one hand. The strong permanent magnet holds the bits firmly. 1/4", hexagonal, suitable for screwdriver machines with mounting as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81619.052.625
EAN 4013288098016
UBB 500503941675
UNSPSC 41106401
Manufacturer article nr  05052503001
Do not close this page. This message will disappear, when the page is fully loaded.