text.skipToContent text.skipToNavigation

3M Fibre disc Cubitron™ II 982 C diameter 125 mm granulation 80+ stainless steel


Ceramic grit. For all metalworking companies that use angle grinders for high removal rates. Replaces conventional fibre discs as well as surface grinding tasks performed by reinforced and flap wheel discs. For machining structural steel, brass, bronze and aluminium. Ceramic grains are precisely formed with a standard size and vertical arrangement. Shar

Article number 7X020609
Max. number of revolutions (1/min) 12000
Diameter 125
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Packed per 25
Full Box only

Specifications

Max. number of revolutions (1/min) 12000
Diameter 125
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Ceramics
Granulation according to CAMI 80
Hole pattern Star-shaped hole
Model Cubitron II; 982C

Description

Ceramic grit. For all metalworking companies that use angle grinders for high removal rates. Replaces conventional fibre discs as well as surface grinding tasks performed by reinforced and flap wheel discs. For machining structural steel, brass, bronze and aluminium. Ceramic grains are precisely formed with a standard size and vertical arrangement. Sharp abrasive surface with up to 3x longer service life. With star hole. Bore 22 mm Ø

Article numbers

Article number 7X020609
UBB 500634215692
UNSPSC 27110000
Manufacturer article nr  7000028197
Do not close this page. This message will disappear, when the page is fully loaded.