text.skipToContent text.skipToNavigation

Klingspor Fan-type disc SMT 324 Extra dm 125 mm granulation 40 12 deg conical stain. steel


Article number 7E356810
Shape Other
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Disc diameter (mm) 125
Granulation 40
Suitable for stainless steel Yes
Packed per 10
Full Box only

Specifications

Shape Other
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Disc diameter (mm) 125
Granulation 40
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Granulation according to CAMI 40
Model SMT 324 Extra

Article numbers

Article number 7E356810
EAN 4014855202171
UBB 500513189836
UNSPSC 27110000
Manufacturer article nr  321510
Do not close this page. This message will disappear, when the page is fully loaded.