text.skipToContent text.skipToNavigation

3M Safety goggles 2890A 2890A Clear


3M™ GoggleGear™ Safety Goggles 2890 Series are high-wrap safety goggles available with a superior anti-scratch and anti-fog coatings for increased durability and vision. Our goggles feature a modern, slim design and a wide, nylon elastic strap for easy adjustability.For eye protection with an excellent field of vision and reduced fogging in hot or humid

Article number 6J994748
Design Twin lens spectacles
Weight 99
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
Packed per 1

Specifications

Design Twin lens spectacles
Weight 99
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Acetate
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Indirect
Material frame Plastic
Colour frame Other
Model 2890A

Description

3M™ GoggleGear™ Safety Goggles 2890 Series are high-wrap safety goggles available with a superior anti-scratch and anti-fog coatings for increased durability and vision. Our goggles feature a modern, slim design and a wide, nylon elastic strap for easy adjustability.For eye protection with an excellent field of vision and reduced fogging in hot or humid conditions, use 3M™ GoggleGear™ Safety Goggles 2890 Series.Our modern, slim-design safety goggles are available with a wide, nylon elastic strap for simple adjustment to ensure a close and comfortable fit.

Article numbers

Article number 6J994748
EAN 4046719302055
UBB 500512536284
UNSPSC 46181804
Manufacturer article nr  2890A
Do not close this page. This message will disappear, when the page is fully loaded.