text.skipToContent text.skipToNavigation

MSA Safety glasses Perspecta 2047 W Clear


Article number 6H123578
Design Twin lens spectacles
Weight 45
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Packed per 12
Full Box only

Specifications

Design Twin lens spectacles
Weight 45
Adjustable No
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps Yes
Material glass Polycarbonate (PC)
Scratch proof No
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Colourless
Model Perspecta Eyewear 204W

Article numbers

Article number 6H123578
EAN 4032792155749
UBB 500513775592
UNSPSC 46181804
Manufacturer article nr  10064800 (72526000)
Do not close this page. This message will disappear, when the page is fully loaded.