text.skipToContent text.skipToNavigation

3M Flap disc 566A 125MM P120


3M™ Flap Disc 566A provides a versatile one-disc system for metal fabrication applications where durability is required for medium-weight grinding, small weld removal, finishing and surface preparation. Our 566A discs are for use with an angle grinder and provide a one-step grinding and blending solution.Use 3M™ Flap Disc 566A, featuring self-sharpening

Article number 6C126265
Diameter 125
Type Disc
Suitable for metal Yes
Particle type Corundum
Granulation according to FEPA 120
Packed per 10
Full Box only

Specifications

Diameter 125
Type Disc
Suitable for metal Yes
Particle type Corundum
Granulation according to FEPA 120
Model 566A

Description

3M™ Flap Disc 566A provides a versatile one-disc system for metal fabrication applications where durability is required for medium-weight grinding, small weld removal, finishing and surface preparation. Our 566A discs are for use with an angle grinder and provide a one-step grinding and blending solution.Use 3M™ Flap Disc 566A, featuring self-sharpening alumina zirconia that provides better longevity and increased cutting power over aluminium oxide. Run on a right angle grinder, our 566A discs are a one-step system for grinding and blending. The strong, Y-weight polyester-cotton backing offers flexibility and supports a fast cut on medium to high pressure grinding and finishing applications.

Article numbers

Article number 6C126265
EAN 5902658650406
UBB 500634249022
UNSPSC 27110000
Manufacturer article nr  65040
Do not close this page. This message will disappear, when the page is fully loaded.