text.skipToContent text.skipToNavigation

Rust-Oleum 7379 Multi-Surface paint 750ml Black


Article number 5Z169767
Colour Black
RAL-number 9005
Packaging Can
Type Paint
Suitable for exterior use Yes
Fluorescent No
Drying time 240 - 240
Packed per 6
Full Box only

Specifications

Colour Black
RAL-number 9005
Packaging Can
Type Paint
Suitable for exterior use Yes
Fluorescent No
Drying time 240 - 240
Surface dry (at 23 °C, 50% R.H.) (h) 4
Paintable (at 23 °C, 50% R.H.) (h) 8
Min. processing temperature (°C) 5
Technology/generic type Alkyd
Tint base Other
Degree of gloss Glossy
Application with brush Yes
Model CombiColor

Article numbers

Article number 5Z169767
EAN 5413436006297
UBB 500641843981
UNSPSC 31211500
Manufacturer article nr  7379MS.0.75
Do not close this page. This message will disappear, when the page is fully loaded.