text.skipToContent text.skipToNavigation

Ansell Disposable gloves 92-500 Size 10 Green


Article number 5R221359
Colour Green
Thickness (mm) 0.11
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) XL
Powdered Yes
Packed per 1

Specifications

Colour Green
Thickness (mm) 0.11
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) XL
Powdered Yes
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Model TouchNTuff
Safety X/Y

Article numbers

Article number 5R221359
UBB 500512561753
UNSPSC 27110000
Manufacturer article nr  92-500/9½-10 (19092510)
Do not close this page. This message will disappear, when the page is fully loaded.