text.skipToContent text.skipToNavigation

Raaco Premium Tool Case with 79 Pouches Plastic Black 485 x 410 x 215mm

Article number 5M129247
Colour Black
Width 484
Design Case
Height 410
Depth 215
Quality class Other
Material Plastic

Specifications

Colour Black
Width 484
Design Case
Height 410
Depth 215
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray Yes
Total number of compartments 79
With foam No
With divider Yes
With telescopic handle No
Model Premium XL

Article numbers

Article number 5M129247
EAN 5733439139533
UBB 500632229182
UNSPSC 27110000
Manufacturer article nr  139533
Do not close this page. This message will disappear, when the page is fully loaded.