text.skipToContent text.skipToNavigation

Ansell Disposable gloves 92-600 Size 10 Green


Article number 4X515676
Colour Green
Thickness (mm) 0.125
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) XL
Powdered No
Packed per 1

Specifications

Colour Green
Thickness (mm) 0.125
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) XL
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Model TouchNTuff
Safety X/Y

Article numbers

Article number 4X515676
UBB 500512562173
UNSPSC 27110000
Manufacturer article nr  92-600/9½-10 (19092610)
Do not close this page. This message will disappear, when the page is fully loaded.