text.skipToContent text.skipToNavigation

Ansell Cut resistant gloves SIZE 10


Article number 4L925349
Colour Other
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Packed per 12
Full Box only

Specifications

Colour Other
Design 5-finger
Insulated No
Quality class Other
Coating Palm coated
Material Other
Type of closure Pull-on
Type of delivery Pair
Long version No
With anti-slip layer No
Surface finishing Other
Glove size 10
Glove size (US) XL
Protection against mechanical risk Yes
Protection against chemical risk No
Protection against micro-organism risk No
Protection against heat and fire risk No
Protection against cold risk No
Protection against radio-active contamination risk No
Protection against ionizing radiation risk No
Lined No
High visibility (signal colours) No
Cuff type Wrist length cuff
Model HyFlex
Safety 4342

Article numbers

Article number 4L925349
UBB 500635361198
UNSPSC 27110000
Manufacturer article nr  11-531/10 (19017010)
Do not close this page. This message will disappear, when the page is fully loaded.