text.skipToContent text.skipToNavigation

Raaco Premium Tool Case with 10 Pouches Plastic Black 475 x 360 x 200mm

Article number 4G619641
Colour Black
Width 475
Design Case
Height 360
Depth 200
Quality class Other
Material Plastic

Specifications

Colour Black
Width 475
Design Case
Height 360
Depth 200
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray Yes
Total number of compartments 19
With foam No
With divider Yes
With telescopic handle No
Model Premium L

Article numbers

Article number 4G619641
EAN 5733439139786
UBB 500632229349
UNSPSC 27110000
Manufacturer article nr  139786
Do not close this page. This message will disappear, when the page is fully loaded.