text.skipToContent text.skipToNavigation

3M Aluminium tape 425 Silver 38mm x 55m


Article number 425383M
Colour Silver
Width 38
UV resistant Yes
Thickness (mm) 0.12
Length 55
Material Aluminium
Temperature resistance (°C) 155 - 155
Packed per 24
Full Box only

Specifications

Colour Silver
Width 38
UV resistant Yes
Thickness (mm) 0.12
Length 55
Material Aluminium
Temperature resistance (°C) 155 - 155
Self sticking/amalgamating Yes

Article numbers

Article number 425383M
UBB 500614736204
UNSPSC 31201500
Manufacturer article nr  7100053595
Do not close this page. This message will disappear, when the page is fully loaded.