text.skipToContent text.skipToNavigation

3M Cubitron Cutting wheel T41 115X1.6X22MM


3M™ Cubitron™ II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Our cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.Use 3M™ Cubitron™ II Cut-Off Wheel to provide an extra sharp, quick cut

Article number 3Y755562
Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 115
Suitable for metal Yes
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 115
Suitable for metal Yes
Bore diameter 22.2
Particle type Ceramics
Model Flat

Description

3M™ Cubitron™ II Cut-Off Wheel contains 3M Precision Shaped Ceramic Grain for an exceptionally fast cutting and long lasting wheel for use on almost all materials. Our cut-off wheels surpass other wheels in both performance and longevity, delivering significant gains in productivity.Use 3M™ Cubitron™ II Cut-Off Wheel to provide an extra sharp, quick cut that lasts much longer than other wheels. Our cut-off wheels are typically used for cutting through metals, such as autobody or marine sheet metal, stainless steel tubing, exhaust pipes, clamps and rusted fasteners.These wheels contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.Cubitron II products last significantly longer than their conventional ceramic counterparts ensuring high performance in production applications.Cut-off wheels are attached to a cut-off wheel tool (sold separately) and must always be used with a wheel guard for safety.Wheels must have a maximum operating speed greater than or equal to the maximum speed of the power tool used and must be used with a wheel guard that fits the size of the cut-off wheel.

Article numbers

Article number 3Y755562
EAN 5902658654541
UBB 500634210800
UNSPSC 27110000
Manufacturer article nr  65454
Do not close this page. This message will disappear, when the page is fully loaded.