text.skipToContent text.skipToNavigation

Dormer Rotary burr P880 Tungsten carbide Blanc P88001


P88001. 5 pcs, Double cut (DC). Features:. First choice for general machining. Improves ease of control. Increases metal removal rate. Contents:. P803: 9.6 x 6.0 mm type B (Cylinder with endcut). P805: 9.6 x 6.0 mm type C (Ball Nosed Cylinder). P807: 9.6 x 6.0 mm, type D (Ball). P809: 9.6 x 6.0 mm, type E (Oval). P813: 9.6 x 6.0 mm, type G (Pointed Tree). Art.3V008608

Article number 3V008608
Head form Cylindrical
Number of parts 5
Material Other
Holding shaft 6
Total number of tools 5
Packed per 1

Specifications

Head form Cylindrical
Number of parts 5
Material Other
Holding shaft 6
Total number of tools 5
Model P880
Type 6814221; 86024741

Article numbers

Article number 3V008608
EAN 7320760688625
UBB 500632450838
UNSPSC 23251706
Manufacturer article nr  P88001
Do not close this page. This message will disappear, when the page is fully loaded.