text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 75 x 6,0 x 9,5


The PREMIUM 2in1 grinding wheel for the angle grinder is the perfect tool for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This gives the operator a comfortable start when grinding and increases the comfort of work many times over. Moreover, this product is

Article number 3P367198
Height 6
Disc diameter (mm) 75
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Height 6
Disc diameter (mm) 75
Granulation 30
Suitable for stainless steel Yes
Suitable for steel Yes
Bore diameter 9.5
Particle type Corundum
Nonwoven fabric-fineness Fineness coarse
Model Bend

Description

The PREMIUM 2in1 grinding wheel for the angle grinder is the perfect tool for fast and comfortable grinding jobs. What makes this rough grinding wheel so unique is the beveled and defined Comfort Start edge of the tool. This gives the operator a comfortable start when grinding and increases the comfort of work many times over. Moreover, this product is manufactured with a coarser grain and a new layer composition, which makes them extremely aggressive and durable. Grinding jobs without much effort are guaranteed with the PREMIUM 2in1 grinding wheel.

Article numbers

Article number 3P367198
EAN 9003170052702
UBB 500572176849
UNSPSC 27110000
Manufacturer article nr  5270
Do not close this page. This message will disappear, when the page is fully loaded.