text.skipToContent text.skipToNavigation

Facom Multigrip pliers 25cm

Specifications

Insulated Yes
Surface protection Chromium-plated
Weight 360
Antimagnetic No
Length 250
Hinge Through-feed hinge
Jaw length (mm) 35
Max. cheeks opening (mm) 44
Low spark model No
Head width (mm) 30
Grip design Other
With impact protection Yes
Number of settings 7
Handle cover Other
Head height (mm) 58

Article numbers

Article number 3G280922
EAN 3148516237422
UBB 500637412486
UNSPSC 27112101
Manufacturer article nr  180.CPE
Do not close this page. This message will disappear, when the page is fully loaded.