text.skipToContent text.skipToNavigation

Tyrolit Diamond cup disc 110X18XM14


for universal building materials Quiet grinding and clean shaping of corners and edges Maximum performance and lifetime. Broad product range.

Article number 3E555346
Application Grinding
Shape Other
Thickness (mm) 18
Disc diameter (mm) 110
Suitable for concrete Yes
Packed per 1

Specifications

Application Grinding
Shape Other
Thickness (mm) 18
Disc diameter (mm) 110
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter (mm) 14
Particle type Other
Model STHD

Description

for universal building materials Quiet grinding and clean shaping of corners and edges Maximum performance and lifetime. Broad product range.

Article numbers

Article number 3E555346
EAN 9003173678336
UBB 500572085842
UNSPSC 31191500
Manufacturer article nr  367833
Do not close this page. This message will disappear, when the page is fully loaded.