text.skipToContent text.skipToNavigation

OXXA Premium 50 pieces GLOVE 246BK Nitrile Grippaz XL XL


Article number 2D557454
Colour Black
Thickness (mm) 0.15
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) XL
Powdered No
Packed per 1

Specifications

Colour Black
Thickness (mm) 0.15
Length 240
Material NBR (nitrile rubber)
Transparent No
Glove size (US) XL
Powdered No
Sterile No
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Model X-Grippaz Pro

Article numbers

Article number 2D557454
EAN 8718249045523
UBB 500635354755
UNSPSC 27110000
Manufacturer article nr  246BK/10 (14455010)
Do not close this page. This message will disappear, when the page is fully loaded.