text.skipToContent text.skipToNavigation

Klingspor Cutting disc A 24 extra dm230x3mm straight steel bore 22.23 mm


All-purpose disc for metal processing. Medium-hard bond. Long service life. Aggressive. Bore 22.23 mm Ø

Article number 2D378268
Application Cutting
Shape Other
Thickness (mm) 3
Max. number of revolutions (1/min) 6600
Disc diameter (mm) 230
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Other
Thickness (mm) 3
Max. number of revolutions (1/min) 6600
Disc diameter (mm) 230
Suitable for metal Yes
Bore diameter 22.23
Model A 24 Extra; Kronenflex

Description

All-purpose disc for metal processing. Medium-hard bond. Long service life. Aggressive. Bore 22.23 mm Ø

Article numbers

Article number 2D378268
EAN 4014855012527
UBB 500513232644
UNSPSC 27110000
Manufacturer article nr  13492
Do not close this page. This message will disappear, when the page is fully loaded.