text.skipToContent text.skipToNavigation

Facom Ring ratchet wrench 12mm


Article number 2A987543
Surface protection Chromium-plated
Length 150
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 11
Wrench size small (mm) 10
Single wrench model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length 150
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 11
Wrench size small (mm) 10
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 3/8 inch
Wrench size large (inch) 7/16 inch
Head width small (mm) 20.2
Head width large (mm) 21.8
Ratcheting model Yes
Point count 12
Open model No

Article numbers

Article number 2A987543
EAN 3148517424425
UBB 500638534494
UNSPSC 27111726
Manufacturer article nr  64.10X11
Do not close this page. This message will disappear, when the page is fully loaded.