text.skipToContent text.skipToNavigation

Facom Angled box wrench 13


Article number 1R502817
Surface protection Chromium-plated
Wrench width (mm) 13
Length 152
Shape of blade Hexagon
Right-angled Yes
Suitable for hexagonal bolts Yes
Wrench size large (mm) 13
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 13
Length 152
Shape of blade Hexagon
Right-angled Yes
Suitable for hexagonal bolts Yes
Wrench size large (mm) 13
Wrench size small (mm) 13
Head width (mm) 19.5
Head width small (mm) 19.5
Head width large (mm) 19.5
With tommy bar No
Suitable for tommy bar No

Article numbers

Article number 1R502817
EAN 3148511196700
UBB 500638596022
UNSPSC 27111708
Manufacturer article nr  75.13
Do not close this page. This message will disappear, when the page is fully loaded.