text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve 2.5-6.0mm² yellow 6.3x0.8mm 50 pieces


Article number 1D699599
Model Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Yellow
Plug dimensions Flat 6.3x0.8 mm
Material Brass
Packed per 1

Specifications

Model Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Yellow
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 14 - 10
Nominal cross section (mm²) 2.5 - 6
Material insulation Polyvinyl chloride (PVC)
With tap spreader No

Article numbers

Article number 1D699599
EAN 8712734009502
UBB 500644298274
UNSPSC 31163100
Manufacturer article nr  308YLW-50
Do not close this page. This message will disappear, when the page is fully loaded.