text.skipToContent text.skipToNavigation

Keyhole saw SPEED SLOT® saw dm 24 mm cutting depth 40 mm bi-metal LENOX

Article number 0X633472
Diameter 24
Cutting depth (mm) 40
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for non-ferrous metals Yes

Specifications

Diameter 24
Cutting depth (mm) 40
Hole edge core drill Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for non-ferrous metals Yes
Suitable for plaster board Yes
Suitable for wood Yes

Article numbers

Article number 0X633472
UBB 500632792569
UNSPSC 27112826
Manufacturer article nr  3001515L
Do not close this page. This message will disappear, when the page is fully loaded.