text.skipToContent text.skipToNavigation

Ripca Female Term 2.8x0.5mm 50 pieces


Article number 0S660757
Model Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 2.8x0.5 mm
Material Brass
Packed per 1

Specifications

Model Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 2.8x0.5 mm
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No

Article numbers

Article number 0S660757
EAN 8712734008246
UBB 500644324252
UNSPSC 31163100
Manufacturer article nr  559/8RED-50
Do not close this page. This message will disappear, when the page is fully loaded.