text.skipToContent text.skipToNavigation

Ripca Flat connector sleeve 0.5-1.5mm² red 6.3x0.8mm 50 pieces


Article number 0N481207
Model Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
Packed per 1

Specifications

Model Bushing
Halogen free No
Surface protection Bare
Insulation Partially isolated
Colour insulation Red
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 20 - 16
Nominal cross section (mm²) 0.5 - 1.5
Material insulation Polyvinyl chloride (PVC)
With tap spreader No

Article numbers

Article number 0N481207
EAN 8712734007874
UBB 500644280686
UNSPSC 31163100
Manufacturer article nr  109RED-50
Do not close this page. This message will disappear, when the page is fully loaded.