text.skipToContent text.skipToNavigation

Tyrolit Diamond cup disc 180X19X22,2


Quiet grinding and clean shaping of corners and edges Maximum performance and lifetime. Broad product range. Quiet grinding and clean shaping of corners and edges Maximum performance and lifetime. Broad product range.

Article number 0N199214
Application Grinding
Shape Other
Thickness (mm) 19
Disc diameter (mm) 180
Suitable for concrete Yes
Packed per 1

Specifications

Application Grinding
Shape Other
Thickness (mm) 19
Disc diameter (mm) 180
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for natural stone Yes
Diamond wheel Yes
Bore diameter (mm) 22.2
Particle type Other
Model STHD

Description

Quiet grinding and clean shaping of corners and edges Maximum performance and lifetime. Broad product range. Quiet grinding and clean shaping of corners and edges Maximum performance and lifetime. Broad product range.

Article numbers

Article number 0N199214
EAN 9003178280138
UBB 500572086675
UNSPSC 31191500
Manufacturer article nr  828013
Do not close this page. This message will disappear, when the page is fully loaded.