text.skipToContent text.skipToNavigation

Sioen Parka Duffel 3074 Navy blue/Cornflower blue XL


Article number 0E259077
Colour Multi-coloured
Model Jacket
Watertight Yes
Oil resistant No
Antistatic version Yes
Material Other
Thermally insulated No
Packed per 1

Specifications

Colour Multi-coloured
Model Jacket
Watertight Yes
Oil resistant No
Antistatic version Yes
Material Other
Thermally insulated No
Type of closure Other
Fire retardant version No
Heat protection No
Protection against chemicals Yes
Arc fault tested No
Disposable No
Fitting type Regular fit
Water repellent Yes
Size (US/CA) XL
High visibility (signal colours) No
With reflective striping No
Gender Unisex
Child model No
Clothing length 1/2 length
Cut resistant No
Type of hood None
Size 6 - 6
Material weight (g/m²) 250
Water/wetness protection according to EN 343 Yes
Warning protection according to EN ISO 20471 No
Heat and flame protection according to EN 11612 No
Machine washable Yes
Welding protection according to EN 11611 No
Model Duffel
Safety 3,3/Y/6/Y/Y

Article numbers

Article number 0E259077
EAN 5411805719670
UBB 500513945211
UNSPSC 53100000
Manufacturer article nr  3074N2EF7 019 XL (24256106)
Do not close this page. This message will disappear, when the page is fully loaded.