Impulse wrenches
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
Impulse wrenches
YLT70ALYOK
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
Yokota YLT Shut-Off Impulse Wrench 1/4" Hex Drive 11-25Nm 1/4" PT 6300RPM
Add to catalogue
/ price per 
-
Excl. VAT
Article number
YLT70ALYOK
Max. operation pressure (bar)
5.3
Tool insertion
1/4 inch
Idle rotational speed (1/min)
6300
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
25
Max. tightening torque (Nm)
25
Attract torque adjustable
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Max. operation pressure (bar)
5.3
Tool insertion
1/4 inch
Idle rotational speed (1/min)
6300
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
25
Max. tightening torque (Nm)
25
Attract torque adjustable
Yes
Impulse driver
Yes
Max. thread size (metric)
8
Required air volume
360
Brand
Yokota
Weight per piece (g)
1010
Model
YLT
Download as PDF
Print
Article numbers
Article number
YLT70ALYOK
EAN
8717981265442
UBB
500619104804
UNSPSC
27112713
Manufacturer article nr
YLT70AL