Impulse wrenches
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
Impulse wrenches
YX-280CYOK
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
Yokota Impact wrench 3/4 Angle YX-280C
Add to catalogue
/ price per 
-
Excl. VAT
Article number
YX-280CYOK
Max. operation pressure (bar)
6.3
Tool insertion
3/8 inch
Angle model
Yes
Idle rotational speed (1/min)
10000
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
24
Max. tightening torque (Nm)
24
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Max. operation pressure (bar)
6.3
Tool insertion
3/8 inch
Angle model
Yes
Idle rotational speed (1/min)
10000
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
24
Max. tightening torque (Nm)
24
Attract torque adjustable
Yes
Impulse driver
Yes
Max. thread size (metric)
8
Required air volume
300
Brand
Yokota
Download as PDF
Print
Article numbers
Article number
YX-280CYOK
EAN
8717981060245
UBB
500619108292
UNSPSC
27112713
Manufacturer article nr
YX-280C