Impulse wrenches
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
Impulse wrenches
YLA120E-JQYOK
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
Yokota Impact wrench 1/2 YLA120E-JQ
Add to catalogue
/ price per 
-
Excl. VAT
Article number
YLA120E-JQYOK
Max. operation pressure (bar)
6.3
Tool insertion
1/2 inch
Idle rotational speed (1/min)
6600
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
130
Max. tightening torque (Nm)
130
Attract torque adjustable
Yes
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Max. operation pressure (bar)
6.3
Tool insertion
1/2 inch
Idle rotational speed (1/min)
6600
Device side air inlet
R 1/4 inch
Max. loosening torque (Nm)
130
Max. tightening torque (Nm)
130
Attract torque adjustable
Yes
Impulse driver
Yes
Max. thread size (metric)
12
Required air volume
600
Brand
Yokota
Download as PDF
Print
Article numbers
Article number
YLA120E-JQYOK
EAN
8717981014446
UBB
500619101180
UNSPSC
27112713
Manufacturer article nr
YLA120E-JQ