Bulbs
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
Lighting
Bulbs
6R984442
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
Work/machinery light silhouette 10 W 960 lm BAUER & BÖCKER
Add to catalogue
/ price per 
-
Excl. VAT
Article number
6R984442
Voltage type
DC
Suitable for lamp power (W)
10 - 10
Material of light head
Aluminium
Type of stand/base
Adhesive magnet
Length (mm)
750
Lamp type
LED not exchangeable
Nominal voltage (V)
24 - 24
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Voltage type
DC
Suitable for lamp power (W)
10 - 10
Material of light head
Aluminium
Type of stand/base
Adhesive magnet
Length (mm)
750
Lamp type
LED not exchangeable
Nominal voltage (V)
24 - 24
Degree of protection (IP)
IP65
With light source
Yes
With control gear
No
Colour temperature (K)
2700 - 5500
Rated luminous flux according to IEC 62722-2-1 (lm)
960
Brand
Bauer & böcker
Download as PDF
Print
Article numbers
Article number
6R984442
EAN
4260131239366
UBB
500582907639
UNSPSC
27000000
Manufacturer article nr
4000873415