text.skipToContent text.skipToNavigation

WEST LED INSPCTN LGHT15IN 3AA BATT-4FZK2


LED Flexlight, Flex Neck, AA Battery Size, 12 Battery Burn Time, Number of Batteries 3, Body Color Silver, Aluminum Body Material, Light Output 70 L, Lumens 70, LED Lamp Type, 35K Lamp Life, 500mm Height, 160mm Lenght, 25mm Dia., Batteries Included Yes, Description/Special Features 430 mm Flexible Attachment, Polycarbonate Lens, Switch Type Recessed

Packed per 1

Description

LED Flexlight, Flex Neck, AA Battery Size, 12 Battery Burn Time, Number of Batteries 3, Body Color Silver, Aluminum Body Material, Light Output 70 L, Lumens 70, LED Lamp Type, 35K Lamp Life, 500mm Height, 160mm Lenght, 25mm Dia., Batteries Included Yes, Description/Special Features 430 mm Flexible Attachment, Polycarbonate Lens, Switch Type Recessed

Article numbers

Article number W8570.000.005
EAN 8715494444873
UBB 500613910040
UNSPSC 39112102
Do not close this page. This message will disappear, when the page is fully loaded.