Blades
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
Screwdrivers, bits & keys
Screwdrivers
Blades
2G126283
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
Wera VDE 67 I Interchangeable Torx Bit T27 9mm Hex 157mm Length
Add to catalogue
/ price per 
-
Excl. VAT
Article number
2G126283
L (mm)
Screwing system
Torx
Total length (mm)
157
Size (TX)
27
Isolation protection 1000 V
Yes
Suitable for operation with impact
No
Connection size
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
L (mm)
157
Screwing system
Torx
Total length (mm)
157
Size (TX)
27
Isolation protection 1000 V
Yes
Suitable for operation with impact
No
Connection size
Other
Ball locking
No
With hole
No
Connection size (mm)
9
Two-sided
No
Type of cross head
Other
Type
Interchangeable Torx Bit
Download as PDF
Print
Article numbers
Article number
2G126283
EAN
4013288228819
UBB
500731700810
UNSPSC
27110000
Manufacturer article nr
05006538001