text.skipToContent text.skipToNavigation

Wera Torx bit 867/1 Z BO TX 25 x 25


867/1 Z TORX® BO bits with bore hole, TX 25 x 25 mmPremium bits for TORX® socket screws. The hole in the bit and the pin in the TORX® BO screw prevent unauthorized loosening. Safety connection. Tough, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81582.025.026
Brand Wera
Model 867/1 Z TORX BO
Packed per 1

Specifications

Brand Wera
Model 867/1 Z TORX BO

Description

867/1 Z TORX® BO bits with bore hole, TX 25 x 25 mmPremium bits for TORX® socket screws. The hole in the bit and the pin in the TORX® BO screw prevent unauthorized loosening. Safety connection. Tough, for universal use. 1/4", hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81582.025.026
EAN 4013288015884
UBB 203232030247
UNSPSC 31161507
Manufacturer article nr  05066515001
Do not close this page. This message will disappear, when the page is fully loaded.