Blades
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
Screwdrivers, bits & keys
Screwdrivers
Blades
0V357841
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
Wera VDE 3060 IS Interchangeable Bit 3.5 x 0.6mm 9mm Hex 157mm Length
Add to catalogue
/ price per 
-
Excl. VAT
Article number
0V357841
Size bit (mm)
L (mm)
Screwing system
Screw slot
Total length (mm)
157
Isolation protection 1000 V
Yes
Blade width (mm)
3.5
Blade thickness (mm)
0.6
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Size bit (mm)
0.6
L (mm)
157
Screwing system
Screw slot
Total length (mm)
157
Isolation protection 1000 V
Yes
Blade width (mm)
3.5
Blade thickness (mm)
0.6
Suitable for operation with impact
No
Connection size
Other
Ball locking
No
With hole
No
Connection size (mm)
9
Two-sided
No
Type of cross head
None
Type
Interchangeable Bit
Download as PDF
Print
Article numbers
Article number
0V357841
EAN
4013288229250
UBB
500731704465
UNSPSC
27110000
Manufacturer article nr
05006577001